Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M5-0.8, Metric, 2 Flutes, TiN

  • Mfr # VTSPO6513

  • Zoro # G3784409


product price: $29.99
/ea

Key Features

Shank Dia.
4.50mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6513
Zoro #
G3784409
UPC #
4050839514168
Country of Origin
United States

Dimensions

Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M4
Overall Length
63.00mm
Thread Length
11.00mm
Tap Thread Size
M5-0.8
Thread Size
M5x0.8
75% Thread Drill Size
4.20 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Standards
DIN 376
Tap Thread Type
Metric
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Thread Standard
Metric
Class of Fit
6H

Description

Tap, Thread Size M5x0.8, Metric, Overall Length 63 mm, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 11 mm, 75 Percent Thread Drill Size 4.20 mm, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.