Zoro Homepage

Spiral Point Tap, M5-0.8, Metric Fine, 2 Flutes, Oxide

  • Mfr # VTSPO6557

  • Zoro # G3782044


product price: $45.89
/ea

Key Features

Shank Dia.
9.00mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6557
Zoro #
G3782044
UPC #
4050839541003
Country of Origin
United States

Dimensions

Shank Dia.
9.00mm
Tap Dimension Type
Metric
Tap Size
M12
Overall Length
100.00mm
Thread Length
21.00mm
Tap Thread Size
M5-0.8
Thread Size
M5x0.8
75% Thread Drill Size
4.20 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Oxide
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Standards
JIS
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Thread Standard
Metric Fine
Class of Fit
6H

Description

Tap, Thread Size M5x0.8, Metric, Overall Length 100 mm, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 4.20 mm, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.