Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, M6-1, Plug, UNC, 3 Flutes, TiCN

  • Mfr # VTSPO9509

  • Zoro # G7659955


product price: $27.89
/ea

Key Features

Shank Dia.
6.48mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO9509
Zoro #
G7659955
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
6.48mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
80.00mm
Thread Length
12.00mm
Tap Thread Size
M6-1
Pitch Diameter Limit
6H
65% Thread Drill Size
5.25 mm
Square Size
4.80 mm
75% Thread Drill Size
5.00 mm
Shank Length
50.00 mm
Thread Size
M6x1
Tap Length Standard
DIN
55% Thread Drill Size
5.25 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Standards
DIN-ANSI
Tap Finish
TiCN
Number of Pieces
1
List Number
VT-SPO
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Thread Limit
6H
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Extended Neck
Yes
Measurement System
Metric
Thread Pitch
1.00 mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining
WP42EG
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, N, P
Coolant Fed
Non-Coolant Through
Thread Standard
Metric
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Cobalt, TiCN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.