Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 13164

  • Zoro # G7699240


product price: $11.19
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13164
Zoro #
G7699240
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Overall Length
2-23/32"
Pitch Diameter Limit
H3
Tap Thread Size
5/16"-18
Thread Length
1-1/8"
Thread Size
5/16"-18
Square Size
0.2380 in
65% Thread Drill Size
17/64 in
Shank Length
1 9/16 in
75% Thread Drill Size
F
55% Thread Drill Size
I

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Oxide
Standards
USCTI 302A
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
List Number
5301/2301
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
5301
Coolant Fed
Non-Coolant Through
Extended Neck
No
Spiral Direction
Neutral
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Threads per Inch
18
Thread Standard
UNC
Primary Material Application
All Materials
Primary Material Application ISO Code
K, M, N, P, S
Thread Limit
H3
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.