Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 13260

  • Zoro # G7698909


product price: $11.19
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13260
Zoro #
G7698909
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Thread Length
7/8"
Pitch Diameter Limit
H7
Tap Thread Size
#10-32
75% Thread Drill Size
#21
Square Size
0.1520 in
Thread Size
#10-32
65% Thread Drill Size
4.15 mm
Shank Length
1 1/2 in
55% Thread Drill Size
4.25 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
List Number
5301/2301
Tap Thread Type
UNF
Tap Grouping
Tap
Number of Pieces
1
Standards
USCTI 302A
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
5301/2301
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, N
Threads per Inch
32
Extended Neck
No
Spiral Direction
Neutral
Thread Limit
H7
Primary Material Application
Steel
Shank Type - Machining
Straight
Measurement System
Pipe
Thread Standard
UNF, UNJF
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit H7, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.