Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 13383

  • Zoro # G7698680


product price: $13.39
/ea

Key Features

Shank Dia.
8.08mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13383
Zoro #
G7698680
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M7
Overall Length
69.06mm
Thread Length
28.58mm
Pitch Diameter Limit
D5
Tap Thread Size
M7-1
65% Thread Drill Size
D
75% Thread Drill Size
6.00 mm
55% Thread Drill Size
D
Thread Size
M7x1
Square Size
0.2380 in
Shank Length
1 9/16 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Finish
Uncoated
Standards
USCTI 302A
Number of Pieces
1
List Number
5351/2351
Tap Grouping
Tap
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
5351/2351
Secondary Material Application ISO Code
K, M, N
Thread Limit
D5
Measurement System
Metric
Extended Neck
Yes
Primary Material Application ISO Code
P
Thread Standard
Metric
Spiral Direction
Neutral
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Pitch
1.00 mm
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M7x1, Metric, Overall Length 69.06 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 28.58 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit D5, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.