Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 19011

  • Zoro # G7695637


product price: $34.29
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19011
Zoro #
G7695637
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#0
Overall Length
1-5/8"
Thread Length
5/16"
Tap Thread Size
#0-80
Pitch Diameter Limit
H2
75% Thread Drill Size
1.20 mm
65% Thread Drill Size
1.25 mm
55% Thread Drill Size
1.30 mm
Shank Length
1 5/16 in
Thread Size
#0-80
Square Size
0.1100 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
List Number
5301/2301
Thread Direction
Right Hand
Standards
USCTI 302A
Tap Thread Type
UNC
Number of Pieces
1
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
5301/2301
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Neutral
Measurement System
Pipe
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, M, N
Thread Standard
UNF, UNJF
Shank Type - Machining
Straight
Threads per Inch
80
Coolant Fed
Non-Coolant Through
Extended Neck
No
Thread Limit
H2
Primary Material Application
Steel
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #0-80, UNF, Overall Length 1 5/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.