Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # 5357249

  • Zoro # G0822972


product price: $19.79
/ea

Key Features

Shank Dia.
0.141"
Tap Material
Vanadium High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5357249
Zoro #
G0822972
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1-7/8"
Thread Length
11/32"
Tap Thread Size
#4-40
65% Thread Drill Size
2.30 mm
Thread Size
#4-40
Square Size
0.1080 in
75% Thread Drill Size
2.20 mm
55% Thread Drill Size
3/32 in
Shank Length
15/16 in
Size
#4
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Thread Type
UNC
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, M, P
Extended Neck
Yes
Threads per Inch
40
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
UNC
Thread Limit
H2
Series
VT-SPO
Shank Type - Machining
Straight
Measurement System
Pipe
Material Grade - Machining
WP49EG
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
8301
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, Cobalt, Black Oxide, Right Hand, Thread Length 33/64 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.