Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 13149

  • Zoro # G7699076


product price: $11.89
/ea

Key Features

Shank Dia.
0.220"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13149
Zoro #
G7699076
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.220"
Tap Dimension Type
Inch
Tap Size
#12
Overall Length
2-3/8"
Tap Thread Size
#12-28
Thread Length
15/16"
Square Size
0.1650 in
Shank Length
1 7/16 in
Thread Size
#12-28
65% Thread Drill Size
#13
75% Thread Drill Size
4.60 mm
55% Thread Drill Size
#12
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
USCTI 302A
Tap Finish
Oxide
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Threads per Inch
28
Measurement System
Pipe
Spiral Direction
Neutral
Extended Neck
No
Coolant Fed
Non-Coolant Through
Thread Standard
UNF, UNJF
Primary Material Application ISO Code
K, M, N, P, S
Thread Limit
H3
Primary Material Application
All Materials
Series
5301/2301
Helix Angle
0 Degrees
Number of Pieces
1
List Number
5301/2301

Description

Spiral Point Tap, Thread Size #12-28, UNF, UNJF, Overall Length 2 3/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 4.60 mm, Thread Limit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.