Zoro Homepage

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 13151

  • Zoro # G7699067


product price: $10.59
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13151
Zoro #
G7699067
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2-1/2"
Thread Length
1"
Tap Thread Size
1/4"-20
75% Thread Drill Size
#7
Square Size
0.1910 in
55% Thread Drill Size
#3
65% Thread Drill Size
#5
Thread Size
1/4"-20
Shank Length
1 1/2 in
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNF
Tap Finish
Oxide
Standards
USCTI 302A
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Extended Neck
No
Coolant Fed
Non-Coolant Through
Thread Standard
UNC, UNJC
Primary Material Application
All Materials
Threads per Inch
20
Spiral Direction
Neutral
Series
5301/2301
Measurement System
Fractional Inch
Thread Limit
H2
Primary Material Application ISO Code
K, M, N, P, S
Shank Type - Machining
Straight
Class of Fit
H3
Helix Angle
0 Degrees
List Number
5301/2301
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, UNJC, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H2, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.