Zoro Homepage

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 13158

  • Zoro # G2495227


product price: $11.19
/ea

Key Features

Shank Dia.
0.255"
Tap Material
Vanadium High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13158
Zoro #
G2495227
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2-1/2"
Thread Length
1"
Tap Thread Size
1/4"-28
Pitch Diameter Limit
H3
Size
1/4
Shank Length
1 1/2 in
55% Thread Drill Size
5.70 mm
75% Thread Drill Size
5.45 mm
Thread Size
1/4"-28
65% Thread Drill Size
7/32 in
Square Size
0.1910 in

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
ANSI
Thread Direction
Right Hand
Tap Finish
Oxide
Number of Pieces
1
Tap Thread Type
UNF
List Number
5301S
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
5301/2301
Thread Limit
H3
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Extended Neck
No
Thread Standard
UNF, UNJF
Primary Material Application
All Materials
Spiral Direction
Neutral
Threads per Inch
28
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, N, P, S
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 2

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.