Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 13244

  • Zoro # G7698918


product price: $10.99
/ea

Key Features

Shank Dia.
0.168"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13244
Zoro #
G7698918
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
2-1/8"
Pitch Diameter Limit
H7
Thread Length
3/4"
Tap Thread Size
#8-32
75% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.60 mm
Square Size
0.1310 in
Thread Size
#8-32
Shank Length
1 3/8 in
65% Thread Drill Size
3.50 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Uncoated
Tap Thread Type
UNC
Standards
USCTI 302A
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
List Number
5301/2301
Cutting Direction - Machining
Right Hand
Series
5301/2301
Measurement System
Pipe
Secondary Material Application ISO Code
K, M, N
Shank Type - Machining
Straight
Spiral Direction
Neutral
Extended Neck
No
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Thread Limit
H7
Threads per Inch
32
Thread Standard
UNC, UNJC
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #8-32, UNC, UNJC, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H7, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.