Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 13296

  • Zoro # G2154117


product price: $12.79
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13296
Zoro #
G2154117
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Overall Length
2-23/32"
Tap Thread Size
5/16"-18
Thread Length
1-1/8"
Pitch Diameter Limit
H11
Size
5/16
Shank Length
2 9/16 in
55% Thread Drill Size
I
65% Thread Drill Size
17/64 in
Square Size
0.2380 in
Thread Size
5/16"-18
75% Thread Drill Size
F

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Uncoated
Number of Pieces
1
Tap Grouping
Tap
List Number
5301F
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
ANSI, USCTI
Cutting Direction - Machining
Right Hand
Series
5301F
Thread Limit
H11
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
P
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Threads per Inch
18
Secondary Material Application ISO Code
K, M, N
Extended Neck
Yes
Primary Material Application
Steel
Thread Standard
UNC, UNJC
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit H11, Class of Fit H3, Number of Flutes 2

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.