Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 13375

  • Zoro # G2234057


product price: $13.39
/ea

Key Features

Shank Dia.
4.27mm
Tap Material
Vanadium High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13375
Zoro #
G2234057
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
4.27mm
Tap Dimension Type
Metric
Tap Size
M4
Overall Length
53.97mm
Thread Length
19.05mm
Tap Thread Size
M4-0.7
Pitch Diameter Limit
D4
Size
M4
Shank Length
1 3/8 in
75% Thread Drill Size
3.30 mm
Thread Size
M4x0.7
55% Thread Drill Size
3.50 mm
65% Thread Drill Size
3.50 mm
Square Size
0.1310 in

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
ANSI, USCTI
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
List Number
5351
Number of Pieces
1
Tap Finish
Uncoated
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
5351/2351
Thread Standard
Metric
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Limit
D4
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Pitch
0.70 mm
Secondary Material Application ISO Code
K, M, N
Measurement System
Metric
Spiral Direction
Neutral
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 53.98 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit JIS 2, Number of Flutes 2

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.