Zoro Homepage

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 13382

  • Zoro # G7698610


product price: $13.39
/ea

Key Features

Shank Dia.
6.48mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13382
Zoro #
G7698610
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
6.48mm
Tap Dimension Type
Metric
Tap Size
M6.3
Overall Length
63.50mm
Tap Thread Size
M6.3-1
Thread Length
25.40mm
Pitch Diameter Limit
D5
Square Size
4.85 mm
Thread Size
M6.3x1
Shank Length
1 1/2 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Standards
USCTI 302A
Tap Finish
Uncoated
List Number
5351/2351
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
5351/2351
Primary Material Application ISO Code
P
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, N
Thread Standard
Metric
Spiral Direction
Neutral
Thread Limit
D5
Extended Neck
Yes
Thread Pitch
1.00 mm
Primary Material Application
Steel
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M6.3x1, Metric, Overall Length 63.5 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25.4 mm, Thread Limit D5, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.