Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 13385

  • Zoro # G3371977


product price: $16.89
/ea

Key Features

Shank Dia.
8.00mm
Tap Material
Vanadium High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13385
Zoro #
G3371977
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
Overall Length
69.05mm
Tap Thread Size
M8-1.25
Thread Length
29.00mm
Square Size
0.2380 in
75% Thread Drill Size
H
Thread Size
M8x1.25
65% Thread Drill Size
7.10 mm
55% Thread Drill Size
7.10 mm
Shank Length
1 9/16 in
Size
M8
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Tap Finish
Uncoated
Thread Direction
Right Hand
Standards
ANSI, USCTI
Cutting Direction - Machining
Right Hand
Series
5351/2351
Shank Type - Machining
Straight
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Standard
Metric
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, M, N
Thread Limit
D5
Primary Material Application
Steel
Thread Pitch
1.25 mm
Spiral Direction
Neutral
Extended Neck
Yes
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
5351

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 69.06 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 28.58 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit H3, Number of Flutes 2

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.