Zoro Homepage

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 18937

  • Zoro # G2595153


product price: $41.19
/ea

Key Features

Shank Dia.
0.255"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18937
Zoro #
G2595153
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
6"
Tap Thread Size
1/4"-28
Thread Length
1"
Shank Length
5 in
55% Thread Drill Size
5.70 mm
Thread Size
1/4"-28
75% Thread Drill Size
5.45 mm
65% Thread Drill Size
7/32 in
Square Size
0.1910 in
Size
1/4
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
ANSI, USCTI 302
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
5301
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application
Steel
Threads per Inch
28
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
P
Thread Standard
UNF, UNJF
Extended Neck
Yes
Spiral Direction
Neutral
Thread Limit
H3
Measurement System
Fractional Inch
Class of Fit
6H
Secondary Material Application ISO Code
K, M, N
Helix Angle
0 Degrees
Number of Pieces
1
List Number
5301L

Description

Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 28

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.