Zoro Homepage

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 19004

  • Zoro # G3648111


product price: $19.99
/ea

Key Features

Shank Dia.
5.00mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19004
Zoro #
G3648111
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
5.00mm
Tap Dimension Type
Metric
Tap Size
M5
Overall Length
60.00mm
Tap Thread Size
M5-0.8
Thread Length
22.00mm
75% Thread Drill Size
4.20 mm
Square Size
0.1520 in
65% Thread Drill Size
4.40 mm
55% Thread Drill Size
4.40 mm
Shank Length
1 1/2 in
Thread Size
M5x0.8
Size
M5
Pitch Diameter Limit
D7

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Standards
ANSI, USCTI
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Measurement System
Metric
Thread Pitch
0.80 mm
Secondary Material Application ISO Code
K, M, N
Primary Material Application ISO Code
P
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Series
5351/2351
Thread Standard
Metric
Extended Neck
Yes
Thread Limit
D4
Shank Type - Machining
Straight
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
5351TC
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 60.33 mm, High Speed Steel, TiCN, Right Hand, Thread Length 22.23 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.