Zoro Homepage

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 19008

  • Zoro # G3709325


product price: $20.99
/ea

Key Features

Shank Dia.
8.10mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19008
Zoro #
G3709325
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
8.10mm
Tap Dimension Type
Metric
Tap Size
M8
Overall Length
69.00mm
Thread Length
29.00mm
Tap Thread Size
M8-1.25
Shank Length
1 9/16 in
65% Thread Drill Size
7.10 mm
Thread Size
M8x1.25
Square Size
0.2380 in
55% Thread Drill Size
7.10 mm
75% Thread Drill Size
H
Size
M8
Pitch Diameter Limit
D5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Standards
ANSI, USCTI
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Metric
Thread Pitch
1.25 mm
Series
5351/2351
Extended Neck
Yes
Thread Limit
D5
Primary Material Application ISO Code
P
Thread Standard
Metric
Shank Type - Machining
Straight
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M, N
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
5351TC

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 69.06 mm, High Speed Steel, TiCN, Right Hand, Thread Length 28.58 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.