Zoro Homepage

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 19014

  • Zoro # G7695600


product price: $16.19
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19014
Zoro #
G7695600
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#5
Overall Length
1-15/16"
Thread Length
5/8"
Tap Thread Size
#5-40
55% Thread Drill Size
#36
65% Thread Drill Size
#37
Shank Length
1 9/32 in
Square Size
0.1100 in
75% Thread Drill Size
#39
Thread Size
#5-40
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Finish
TiCN
Standards
USCTI 302A
Tap Grouping
Tap
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
5301/2301
Primary Material Application
Steel
Extended Neck
No
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Neutral
Primary Material Application ISO Code
P
Thread Limit
H2
Secondary Material Application ISO Code
K, M, N
Measurement System
Pipe
Thread Standard
UNC, UNJC
Shank Type - Machining
Straight
Threads per Inch
40
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
5301/2301

Description

Spiral Point Tap, Thread Size #5-40, UNC, Overall Length 1 15/16 in, High Speed Steel, TiCN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.