Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # 5357244

  • Zoro # G3728155


product price: $34.29
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5357244
Zoro #
G3728155
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Overall Length
1-3/4"
Tap Thread Size
#2-56
Thread Length
17/64"
Square Size
0.1080 in
75% Thread Drill Size
1.73 mm
Thread Size
#2-56
65% Thread Drill Size
1.80 mm
55% Thread Drill Size
#49
Shank Length
1 5/32 in
Size
#2
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNC
Standards
ANSI
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Threads per Inch
56
Spiral Direction
Neutral
Thread Limit
H3
Thread Standard
UNC
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP49EG
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Series
VT-SPO
Primary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
8301
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, Cobalt, Black Oxide, Right Hand, Thread Length 25/64 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H3, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.