Zoro Homepage

Spiral Point Tap Plug, 2 Flutes

  • Mfr # 5362698

  • Zoro # G0660082


product price: $32.59
/ea

Key Features

Shank Dia.
5.00mm
Tap Material
Vanadium High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5362698
Zoro #
G0660082
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
5.00mm
Tap Dimension Type
Metric
Tap Size
M5
Overall Length
60.00mm
Tap Thread Size
M5-0.8
Pitch Diameter Limit
D4
Thread Length
13.00mm
Size
M5
65% Thread Drill Size
4.30 mm
Thread Size
M5x0.8
Shank Length
37.10 mm
75% Thread Drill Size
4.20 mm
Square Size
3.81 mm
55% Thread Drill Size
4.40 mm

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Number of Pieces
1
Standards
ANSI, USCTI
Tap Grouping
Tap
List Number
8351TC
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP42EG
Thread Standard
Metric Fine
Thread Limit
D4
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, P
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Pitch
0.80 mm
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 60.3 mm, Cobalt, TiCN, Right Hand, Thread Length 12.7 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Number of Flutes 2

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.