Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # VTSPO5008

  • Zoro # G7653320


product price: $26.79
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSPO5008
Zoro #
G7653320
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1-7/8"
Tap Thread Size
#4-40
Thread Length
33/64"
Thread Size
#4-40
Shank Length
15/16 in
65% Thread Drill Size
2.30 mm
Square Size
0.1080 in
55% Thread Drill Size
3/32 in
75% Thread Drill Size
2.20 mm
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
TiCN
Tap Grouping
Tap
Standards
USCTI 302A
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Standard
UNC
Spiral Direction
Neutral
Measurement System
Pipe
Primary Material Application ISO Code
K, M, N, P
Thread Limit
H5
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Threads per Inch
40
Material Grade - Machining
WP42EG
Series
VT-SPO
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, Cobalt, TiCN, Right Hand, Thread Length 33/64 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H5, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.