Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # VTSPO5016

  • Zoro # G7653661


product price: $23.99
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5016
Zoro #
G7653661
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
12"
Tap Thread Size
#6-32
Thread Length
3/8"
65% Thread Drill Size
#34
55% Thread Drill Size
#32
75% Thread Drill Size
#36
Shank Length
1 3/32 in
Thread Size
#6-32
Square Size
0.1080 in
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNC
Tap Finish
TiCN
Tap Grouping
Tap
Standards
USCTI 302A
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP42EG
Shank Type - Machining
Straight
Thread Standard
UNC
Primary Material Application ISO Code
K, M, N, P
Thread Limit
H5
Threads per Inch
32
Measurement System
Pipe
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Neutral
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 1 63/64 in, Cobalt, TiCN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H5, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.