Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # VTSPO5018 -REPLACE EDP#82665

  • Zoro # G7653530


product price: $17.29
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5018 -REPLACE EDP#82665
Zoro #
G7653530
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
12"
Tap Thread Size
#6-32
Thread Length
3/8"
Thread Size
#6-32
Square Size
0.1080 in
Shank Length
1 3/32 in
65% Thread Drill Size
#34
55% Thread Drill Size
#32
75% Thread Drill Size
#36
Pitch Diameter Limit
H7

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Oxide
Standards
USCTI 302A
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Measurement System
Pipe
Series
VT-SPO
Thread Limit
H7
Spiral Direction
Neutral
Extended Neck
Yes
Threads per Inch
32
Material Grade - Machining
WP49EG
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 1 63/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H7, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.