Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 2 Flutes

  • Mfr # VTSPO5019

  • Zoro # G7656671


product price: $11.29
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSPO5019
Zoro #
G7656671
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
12"
Tap Thread Size
#6-32
Pitch Diameter Limit
H11
Thread Length
3/8"
55% Thread Drill Size
#32
Thread Size
#6-32
Square Size
0.1080 in
Shank Length
1 3/32 in
75% Thread Drill Size
#36
65% Thread Drill Size
#34

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
List Number
VT-SPO
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Bright
Standards
USCTI 302A
Tap Thread Type
UNF
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Coolant Fed
Non-Coolant Through
Thread Limit
H11
Spiral Direction
Neutral
Thread Standard
UNC
Threads per Inch
32
Shank Type - Machining
Straight
Material Grade - Machining
WU40EG
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Measurement System
Pipe
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 1 31/32 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H11, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.