Zoro Homepage

Spiral Point Tap Plug, 2 Flutes

  • Mfr # VTSPO5040

  • Zoro # G7656741


product price: $17.29
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5040
Zoro #
G7656741
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-23/64"
Tap Thread Size
#10-32
Thread Length
1/2"
55% Thread Drill Size
4.25 mm
65% Thread Drill Size
4.15 mm
Square Size
0.1500 in
Shank Length
1 7/32 in
Thread Size
#10-32
75% Thread Drill Size
#21
Pitch Diameter Limit
H6

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Threads per Inch
32
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Thread Limit
H6
Extended Neck
Yes
Thread Standard
UNF
Material Grade - Machining
WP49EG
Series
VT-SPO
Spiral Direction
Neutral
Measurement System
Pipe
Shank Type - Machining
Straight
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 23/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H6, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.