Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # VTSPO5508

  • Zoro # G7654109


product price: $18.29
/ea

Key Features

Shank Dia.
3.58mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5508
Zoro #
G7654109
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3.5
Overall Length
50.50mm
Thread Length
9.70mm
Tap Thread Size
M3.5-0.6
Thread Size
M3.5x0.6
Square Size
2.74 mm
75% Thread Drill Size
2.90 mm
65% Thread Drill Size
3.00 mm
Shank Length
32.50 mm
55% Thread Drill Size
#31
Pitch Diameter Limit
D11

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Oxide
Standards
USCTI 302A
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Series
VT-SPO
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Metric
Thread Pitch
0.60 mm
Spiral Direction
Neutral
Thread Limit
D11
Material Grade - Machining
WP49EG
Coolant Fed
Non-Coolant Through
Thread Standard
Metric
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M3.5x0.6, Metric, Overall Length 50.50 mm, HSS-E, Black Oxide, Right Hand, Thread Length 9.70 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit D11, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.