Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # VTSPO5511 -REPLACE EDP#72619B

  • Zoro # G7654151


product price: $24.79
/ea

Key Features

Shank Dia.
4.93mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5511 -REPLACE EDP#72619B
Zoro #
G7654151
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
4.93mm
Tap Dimension Type
Metric
Tap Size
M5
Overall Length
60.30mm
Pitch Diameter Limit
D4
Tap Thread Size
M5-0.8
Thread Length
12.70mm
55% Thread Drill Size
4.40 mm
Thread Size
M5x0.8
Shank Length
37.10 mm
65% Thread Drill Size
4.30 mm
75% Thread Drill Size
4.20 mm
Square Size
3.81 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNC
List Number
VT-SPO
Thread Direction
Right Hand
Standards
USCTI 302A
Number of Pieces
1
Tap Finish
Bright
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Thread Standard
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
D4
Measurement System
Metric
Extended Neck
Yes
Thread Pitch
0.80 mm
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Material Grade - Machining
WU40EG
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 60.30 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 12.70 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.