Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # VTSPO6006

  • Zoro # G7662825


product price: $21.59
/ea

Key Features

Shank Dia.
3.50mm
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6006
Zoro #
G7662825
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3.50mm
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
56.00mm
Thread Length
8.00mm
Tap Thread Size
#4-40
65% Thread Drill Size
3/32 in
Square Size
0.1060 in
Shank Length
1 9/32 in
55% Thread Drill Size
3/32 in
Thread Size
#4-40
75% Thread Drill Size
2.20 mm
Pitch Diameter Limit
3B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNF
Tap Finish
Oxide
Standards
DIN 371
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Primary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Class of Fit
JIS 2
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Neutral
Threads per Inch
40
Material Grade - Machining
WP49EG
Thread Limit
3B
Series
VT-SPO
Shank Type - Machining
Straight
Measurement System
Pipe
Thread Standard
UNC
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #4-40, UNJC, Overall Length 2 13/64 in, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit 3B, Class of Fit 3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.