Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Plug, 2 Flutes

  • Mfr # VTSPO6006

  • Zoro # G7666149


product price: $24.79
/ea

Key Features

Shank Dia.
3.50mm
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6006
Zoro #
G7666149
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3.50mm
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
56.00mm
Tap Thread Size
#4-40
Thread Length
8.00mm
Thread Size
#4-40
65% Thread Drill Size
3/32 in
55% Thread Drill Size
3/32 in
Shank Length
1 9/32 in
75% Thread Drill Size
2.20 mm
Square Size
0.1060 in
Pitch Diameter Limit
3B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
Tap Finish
TiN
Tap Thread Type
NPTF
Standards
DIN 371
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, N
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WU41EG
Thread Limit
3B
Primary Material Application
Steel
Primary Material Application ISO Code
P
Measurement System
Pipe
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Threads per Inch
40
Class of Fit
JIS 2
Series
VT-SPO
Spiral Direction
Neutral
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size #4-40, UNJC, Overall Length 2 13/64 in, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit 3B, Class of Fit 3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.