Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # VTSPO6508

  • Zoro # G7658640


product price: $33.59
/ea

Key Features

Shank Dia.
2.80mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6508
Zoro #
G7658640
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
2.80mm
Tap Dimension Type
Metric
Tap Size
M2.5
Overall Length
50.00mm
Thread Length
7.00mm
Tap Thread Size
M2.5-0.45
Thread Size
M2.5x0.45
Square Size
2.10 mm
Shank Length
32.00 mm
75% Thread Drill Size
#46
65% Thread Drill Size
2.10 mm
55% Thread Drill Size
#44
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
DIN 371
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Material Grade - Machining
WP49EG
Primary Material Application ISO Code
K, M, P
Series
VT-SPO
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
Metric
Thread Limit
6H
Spiral Direction
Neutral
Measurement System
Metric
Shank Type - Machining
Straight
Thread Pitch
0.45 mm
Class of Fit
H3
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M2.5x0.45, Metric, Overall Length 50 mm, Cobalt, Black Oxide, Right Hand, Thread Length 7 mm, 75 Percent Thread Drill Size #46, Thread Limit 6H, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.