Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # VTSPO6512

  • Zoro # G7658808


product price: $24.69
/ea

Key Features

Shank Dia.
4.00mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6512
Zoro #
G7658808
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
4.00mm
Tap Dimension Type
Metric
Tap Size
M3.5
Overall Length
56.00mm
Thread Length
9.00mm
Tap Thread Size
M3.5-0.6
65% Thread Drill Size
3.00 mm
Shank Length
29.60 mm
55% Thread Drill Size
#31
Thread Size
M3.5x0.6
Square Size
3.00 mm
75% Thread Drill Size
2.90 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Standards
DIN 371
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Thread Pitch
0.60 mm
Thread Limit
6H
Shank Type - Machining
Straight
Material Grade - Machining
WP49EG
Series
VT-SPO
Measurement System
Metric
Extended Neck
Yes
Primary Material Application ISO Code
K, M, P
Spiral Direction
Neutral
Thread Standard
Metric
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size M3.5x0.6, Metric, Overall Length 56 mm, Cobalt, Black Oxide, Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.