Zoro Homepage

Spiral Point Tap, Plug 2 Flutes

  • Mfr # VTSPO6513

  • Zoro # G7658799


product price: $24.29
/ea

Key Features

Shank Dia.
4.50mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6513
Zoro #
G7658799
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M4
Overall Length
63.00mm
Thread Length
11.00mm
Tap Thread Size
M4-0.7
Square Size
3.40 mm
Thread Size
M4x0.7
55% Thread Drill Size
3.50 mm
Shank Length
36.10 mm
65% Thread Drill Size
3.40 mm
75% Thread Drill Size
3.30 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
DIN 371
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Thread Limit
6H
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP49EG
Primary Material Application
Cast Iron, Stainless Steel, Steel
Series
VT-SPO
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Thread Pitch
0.70 mm
Thread Standard
Metric
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, Cobalt, Black Oxide, Right Hand, Thread Length 11 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.