Zoro Homepage

Spiral Point Tap Plug, 2 Flutes

  • Mfr # VTSPO6525

  • Zoro # G7660600


product price: $27.59
/ea

Key Features

Shank Dia.
2.20mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6525
Zoro #
G7660600
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
2.20mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
56.00mm
Tap Thread Size
M3-0.5
Thread Length
8.00mm
65% Thread Drill Size
#38
75% Thread Drill Size
2.50 mm
55% Thread Drill Size
#37
Thread Size
M3x0.5
Shank Length
44.20 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
DIN 376
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Oxide
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Fine
Series
VT-SPO
Extended Neck
Yes
Thread Pitch
0.50 mm
Material Grade - Machining
WP49EG
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Limit
6H
Primary Material Application ISO Code
K, M, P
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, Cobalt, Black Oxide, Right Hand, Thread Length 8 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.