Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # VTSPO6526

  • Zoro # G7660716


product price: $24.59
/ea

Key Features

Shank Dia.
2.80mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6526
Zoro #
G7660716
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
2.80mm
Tap Dimension Type
Metric
Tap Size
M4
Overall Length
63.00mm
Tap Thread Size
M4-0.7
Thread Length
10.00mm
Shank Length
42.00 mm
Square Size
2.10 mm
75% Thread Drill Size
3.30 mm
Thread Size
M4x0.7
55% Thread Drill Size
3.50 mm
65% Thread Drill Size
3.40 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Standards
DIN 376
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Series
VT-SPO
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Pitch
0.70 mm
Measurement System
Metric
Material Grade - Machining
WP49EG
Extended Neck
Yes
Thread Limit
6H
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, Cobalt, Black Oxide, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.