Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug 2 Flutes

  • Mfr # VTSPO9007

  • Zoro # G7658150


product price: $20.79
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO9007
Zoro #
G7658150
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-49/64"
Tap Thread Size
#10-24
Thread Length
15/32"
Pitch Diameter Limit
2B
65% Thread Drill Size
#23
Shank Length
1 17/32 in
Square Size
0.1500 in
Thread Size
#10-24
55% Thread Drill Size
#21
Tap Length Standard
DIN
75% Thread Drill Size
#25

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiCN
Tap Grouping
Tap
Tap Thread Type
UNF
Standards
DIN-ANSI
Number of Pieces
1
List Number
VT-SPO
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Measurement System
Pipe
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Neutral
Class of Fit
H3
Coolant Fed
Non-Coolant Through
Thread Limit
2B
Material Grade - Machining
WP42EG
Extended Neck
Yes
Thread Standard
UNC
Threads per Inch
24
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 49/64 in, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 15/32 in, 75 Percent Thread Drill Size #25, Thread Limit 2B, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.