Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 2

  • Mfr # GT005001

  • Zoro # G7700281


product price: $66.29
/ea

Key Features

Shank Dia.
3.50mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT005001
Zoro #
G7700281
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
56.00mm
Thread Length
11.00mm
Tap Thread Size
M3-0.5
Square Size
2.70 mm
Shank Length
38.00 mm
Thread Size
M3x0.5
55% Thread Drill Size
#37
75% Thread Drill Size
2.50 mm
65% Thread Drill Size
#38
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
TiN
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Powdered Metal Base Material
Cobalt
Primary Material Application
Steel
Thread Limit
6HX
Measurement System
Metric
Secondary Material Application ISO Code
S
Primary Material Application ISO Code
P
Thread Pitch
0.50 mm
Secondary Material Application
Nickel, Titanium
Series
GT00
Thread Standard
Metric Fine
Spiral Direction
Neutral
Material Grade - Machining
WP31MG
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
GT00

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, Powdered Metal, TiN, Right Hand, Thread Length 11 mm, 75 Percent Thread Drill Size 2.50 mm, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.