Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # GT705002

  • Zoro # G7651659


product price: $65.99
/ea

Key Features

Shank Dia.
4.50mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT705002
Zoro #
G7651659
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
4.50mm
Tap Dimension Type
Metric
Tap Size
M4
Overall Length
63.00mm
Thread Length
13.00mm
Tap Thread Size
M4-0.7
Square Size
3.40 mm
65% Thread Drill Size
3.40 mm
Thread Size
M4x0.7
Shank Length
42.00 mm
55% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.30 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Grouping
Tap
Tap Finish
DLC
Thread Direction
Right Hand
Standards
DIN 371
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Thread Pitch
0.70 mm
Shank Type - Machining
Straight
Thread Standard
Metric Fine
Extended Neck
Yes
Primary Material Application ISO Code
N
Spiral Direction
Neutral
Series
GT70
Powdered Metal Base Material
Cobalt
Material Grade - Machining
WN48EG
Primary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Thread Limit
6H
Measurement System
Metric
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
GT70
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, Powdered Metal, DLC, Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size 3.30 mm, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.