Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Plug, 2

  • Mfr # GT705005

  • Zoro # G7651640


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.00mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT705005
Zoro #
G7651640
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
Overall Length
90.00mm
Tap Thread Size
M8-1.25
Thread Length
20.00mm
Square Size
6.20 mm
55% Thread Drill Size
7.10 mm
Thread Size
M8x1.25
65% Thread Drill Size
I
75% Thread Drill Size
H
Shank Length
55.00 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Standards
DIN 371
Tap Finish
DLC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Powdered Metal Base Material
Cobalt
Shank Type - Machining
Straight
Series
GT70
Thread Pitch
1.25 mm
Measurement System
Metric
Spiral Direction
Neutral
Thread Limit
6H
Coolant Fed
Non-Coolant Through
Thread Standard
Metric
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Material Grade - Machining
WN48EG
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
GT70

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Powdered Metal, DLC, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size H, Class of Fit H3, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.