Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # VTSPO5004

  • Zoro # G3678315


product price: $24.79
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5004
Zoro #
G3678315
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#3
Overall Length
1-13/16"
Thread Length
19/64"
Tap Thread Size
#3-48
Shank Length
1 5/32 in
Thread Size
#3-48
55% Thread Drill Size
2.12 mm
75% Thread Drill Size
2.00 mm
Square Size
0.1080 in
65% Thread Drill Size
#46
Size
#3
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Measurement System
Pipe
Thread Limit
H2
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Threads per Inch
48
Material Grade - Machining
WP49EG
Shank Type - Machining
Straight
Spiral Direction
Neutral
Series
VT-SPO
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
UNC
Primary Material Application ISO Code
K, M, P
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
8301

Description

Spiral Point Tap, Thread Size #3-48, UNC, Overall Length 1 13/16 in, Cobalt, Black Oxide, Right Hand, Thread Length 29/64 in, 75 Percent Thread Drill Size 2.00 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.