Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # VTSPO5006

  • Zoro # G7653208


product price: $20.89
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5006
Zoro #
G7653208
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1-7/8"
Tap Thread Size
#4-40
Thread Length
33/64"
Thread Size
#4-40
65% Thread Drill Size
2.30 mm
Square Size
0.1080 in
75% Thread Drill Size
2.20 mm
55% Thread Drill Size
3/32 in
Shank Length
15/16 in
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Bright
Tap Thread Type
UNC
Standards
USCTI 302A
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, M, N, P
Thread Standard
UNC
Series
VT-SPO
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Shank Type - Machining
Straight
Measurement System
Pipe
Threads per Inch
40
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining
WU40EG
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 33/64 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H3, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.