Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # VTSPO5509 -REPLACE EDP#72617B

  • Zoro # G7653978


product price: $25.59
/ea

Key Features

Shank Dia.
4.28mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO5509 -REPLACE EDP#72617B
Zoro #
G7653978
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
4.28mm
Tap Dimension Type
Metric
Tap Size
M4
Overall Length
53.80mm
Pitch Diameter Limit
D4
Thread Length
9.70mm
Tap Thread Size
M4-0.7
Shank Length
34.40 mm
Square Size
3.28 mm
65% Thread Drill Size
3.40 mm
Thread Size
M4x0.7
75% Thread Drill Size
3.30 mm
55% Thread Drill Size
3.50 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
USCTI 302A
List Number
VT-SPO
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Bright
Number of Pieces
1
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Extended Neck
Yes
Thread Standard
Metric
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Limit
D4
Material Grade - Machining
WU40EG
Measurement System
Metric
Thread Pitch
0.70 mm
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 53.8 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 9.7 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.