Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # VTSPO6009

  • Zoro # G7662859


product price: $18.19
/ea

Key Features

Shank Dia.
4.00mm
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6009
Zoro #
G7662859
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
4.00mm
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
56.00mm
Tap Thread Size
#6-32
Thread Length
9.00mm
Square Size
0.1180 in
75% Thread Drill Size
#36
Thread Size
#6-32
55% Thread Drill Size
#32
Shank Length
1 5/32 in
65% Thread Drill Size
#32
Pitch Diameter Limit
3B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNF
Standards
DIN 371
Tap Grouping
Tap
Tap Finish
Oxide
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Class of Fit
H3
Thread Limit
3B
Measurement System
Pipe
Primary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
WP49EG
Thread Standard
UNC
Spiral Direction
Neutral
Threads per Inch
32
Extended Neck
Yes
Helix Angle
0 Degrees
Number of Pieces
1
List Number
VT-SPO

Description

Spiral Point Tap, Thread Size #6-32, UNJC, Overall Length 2 13/64 in, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 11/32 in, 75 Percent Thread Drill Size #36, Thread Limit 3B, Class of Fit 3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.