Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # VTSPO6011

  • Zoro # G7666255


product price: $20.79
/ea

Key Features

Shank Dia.
4.50mm
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6011
Zoro #
G7666255
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
4.50mm
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
63.00mm
Pitch Diameter Limit
2B
Thread Length
11.00mm
Tap Thread Size
#8-32
75% Thread Drill Size
3.40 mm
Square Size
0.1340 in
65% Thread Drill Size
3.60 mm
55% Thread Drill Size
3.60 mm
Thread Size
#8-32
Shank Length
1 13/32 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Number of Pieces
1
Standards
DIN 371
Tap Finish
TiN
Tap Grouping
Tap
List Number
VT-SPO
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Material Grade - Machining
WU41EG
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Spiral Direction
Neutral
Threads per Inch
32
Primary Material Application ISO Code
P
Class of Fit
JIS 2
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M, N
Measurement System
Pipe
Thread Limit
2B
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 31/64 in, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.