Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # VTSPO6013

  • Zoro # G7666289


product price: $40.59
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6013
Zoro #
G7666289
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
6.00mm
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
70.20mm
Tap Thread Size
#10-24
Pitch Diameter Limit
2B
Thread Length
12.20mm
Shank Length
1 5/16 in
Thread Size
#10-24
55% Thread Drill Size
#21
75% Thread Drill Size
#25
Square Size
0.1930 in
65% Thread Drill Size
#23

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
Metric Fine
List Number
VT-SPO
Tap Finish
TiN
Tap Grouping
Tap
Standards
DIN 371
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Measurement System
Pipe
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M, N
Material Grade - Machining
WU41EG
Thread Limit
2B
Thread Standard
UNC
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application
Steel
Threads per Inch
24
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Spiral Direction
Neutral
Class of Fit
H3
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 49/64 in, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 31/64 in, 75 Percent Thread Drill Size #25, Thread Limit 2B, Class of Fit 2B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.