Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # VTSPO6505

  • Zoro # G7658729


product price: $40.49
/ea

Key Features

Shank Dia.
2.80mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6505
Zoro #
G7658729
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
2.80mm
Tap Dimension Type
Metric
Tap Size
M2
Overall Length
45.00mm
Thread Length
7.00mm
Tap Thread Size
M2-0.4
55% Thread Drill Size
#51
65% Thread Drill Size
1.65 mm
75% Thread Drill Size
1.60 mm
Shank Length
26.80 mm
Square Size
2.10 mm
Thread Size
M2x0.4
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNC
Standards
DIN 371
Tap Grouping
Tap
Tap Finish
TiCN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Standard
Metric
Spiral Direction
Neutral
Measurement System
Metric
Material Grade - Machining
WP42EG
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
6H
Primary Material Application ISO Code
K, M, N, P
Thread Pitch
0.40 mm
Series
VT-SPO
Extended Neck
Yes
Shank Type - Machining
Straight
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M2x0.4, Metric, Overall Length 45 mm, Cobalt, TiCN, Right Hand, Thread Length 7 mm, 75 Percent Thread Drill Size 1.60 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.