Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # VTSPO6506

  • Zoro # G7658659


product price: $36.89
/ea

Key Features

Shank Dia.
2.80mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6506
Zoro #
G7658659
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
2.80mm
Tap Dimension Type
Metric
Tap Size
M2
Overall Length
45.00mm
Tap Thread Size
M2-0.4
Pitch Diameter Limit
6G
Thread Length
7.00mm
Square Size
2.10 mm
Thread Size
M2x0.4
75% Thread Drill Size
1.60 mm
55% Thread Drill Size
#51
65% Thread Drill Size
1.65 mm
Shank Length
26.80 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
List Number
VT-SPO
Tap Grouping
Tap
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Standard
Metric
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Extended Neck
Yes
Material Grade - Machining
WP49EG
Thread Pitch
0.40 mm
Thread Limit
6G
Primary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M2x0.4, Metric, Overall Length 45 mm, Cobalt, Black Oxide, Right Hand, Thread Length 7 mm, 75 Percent Thread Drill Size 1.60 mm, Thread Limit 6G, Class of Fit 6G, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.