Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # VTSPO6507

  • Zoro # G7658710


product price: $36.89
/ea

Key Features

Shank Dia.
2.80mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO6507
Zoro #
G7658710
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
2.80mm
Tap Dimension Type
Metric
Tap Size
M2.2
Overall Length
45.00mm
Thread Length
7.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M2.2-0.45
55% Thread Drill Size
#49
65% Thread Drill Size
1.80 mm
Thread Size
M2.2x0.45
75% Thread Drill Size
1.75 mm
Square Size
2.10 mm
Shank Length
26.80 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Oxide
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNC
Standards
DIN 371
Tap Grouping
Tap
List Number
VT-SPO
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Thread Pitch
0.45 mm
Extended Neck
Yes
Primary Material Application ISO Code
K, M, P
Thread Limit
6H
Thread Standard
Metric
Measurement System
Metric
Material Grade - Machining
WP49EG
Primary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M2.2x0.45, Metric, Overall Length 45 mm, Cobalt, Black Oxide, Right Hand, Thread Length 7 mm, 75 Percent Thread Drill Size 1.75 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.