Zoro Homepage

Spiral Point Tap, Plug, 2

  • Mfr # VTSPO9507

  • Zoro # G7660016


product price: $29.69
/ea

Key Features

Shank Dia.
4.28mm
Tap Material
High Speed Steel
Tap Dimension Type
Metric
Tap Chamfer
Plug
Tap Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSPO9507
Zoro #
G7660016
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
4.28mm
Tap Dimension Type
Metric
Tap Size
M4
Overall Length
63.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M4-0.7
Thread Length
11.00mm
65% Thread Drill Size
3.50 mm
Thread Size
M4x0.7
Shank Length
37.90 mm
Square Size
3.28 mm
75% Thread Drill Size
3.30 mm
55% Thread Drill Size
3.50 mm
Tap Length Standard
DIN

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Standards
DIN-ANSI
List Number
VT-SPO
Number of Pieces
1
Tap Finish
TiCN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Thread Pitch
0.70 mm
Material Grade - Machining
WP42EG
Shank Type - Machining
Straight
Thread Limit
6H
Thread Standard
Metric Fine
Extended Neck
Yes
Class of Fit
JIS 2
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M4x0.7, Metric Fine, Overall Length 63.00 mm, HSS-E, TiCN, Right Hand, Thread Length 11.00 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit 6H, Class of Fit JIS 2, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.